Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Intermediate Compound Microscopes: Dual View
Microscopes that set the standard for middle/high school instruction and include all the most commonly specified features.
Includes: Vinyl dustcover, battery charger
Description
Optical System
- Widefield 10X eyepiece with revolving pointer
- Viewing head rotates 360° for easy repositioning of eyepiece and sharing by more than one student
- DIN 4X, 10X, and 40XR, objectives are achromatic, parfocalled, parcentered, and color coded
- 3-hole nosepiece is ball-bearing mounted for more precise alignment, has positive click stops
- Separate low position coarse and fine focusing controls
- Slip clutch prevents damage to focusing system
- Tension adjustment eliminates stage drift
- Safety rack stop prevents damage to slides and objective lenses
- Stage moves up or down, eyepiece and body remain fixed
- Rugged cast metal, gray enamel finish
Dual-view Optical System
- Vertical and 30° inclined tubes
- Vertical tube has diopter adjustment, positioned low for easier camera mounting, using optional accessory
- LED light rated up to 10,000 hours life
- Cool burning illumination equal to a 20W tungsten bulb
- Base-mounted on/off switch
- Heavy duty 3-wire cord
- Convenient “grabber” clip on plug lets you wrap the cord around microscope and secure in place by pushing cord into clip for easy storage
- No bulky cord hanger needed
- Large stage, with locked-on, spring mounted stage clips, drilled and tapped to accept optional mechanical stage
- Built-in 0.65N.A. condenser lens; Calibrated 5-hole disc diaphragm
- Large stage, with professional quality, low profile mechanical specimen holder with low- position coaxial x-y controls
- Built-in 1.25 N.A. Abbe condenser with iris diaphragm
Warranty and Services
Lifetime limited warranty, excluding bulb, batteries, cord, accessory mechanical stage
Specifications
Stage clips | |
Disc | |
Dual View | |
40X, 100X, 400X | |
High School |
Corded | |
10X | |
LED | |
DIN Achromatic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction