Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education Intermediate WiFi Digital Compound Microscopes
Get high resolution on any budget with these WiFi digital microscopes that transmit live images to iOS or Android devices.
Manufacturer: Fisher Science Education DCX214RLED
Description
Features high speed, full resolution imaging technology built into one of our most popular microscopes. Use it as a conventional microscope or share live images with your class using WiFi tablets or wireless laptops.
Optical System
- Widefield 10x /18mm eyepiece
- 30° inclined forward-facing monocular head
- LED illumination with intensity control
- Rugged cast aluminum, gray enamel finish
- Built-in WiFi Camera with a WiFi transmission of up to 1.3MP
- Sensor type: CMOS
- Resolution: 1.3 MP (1280 x 1024 pixels)
- Android or iOS Ready Device
- WiFi Adapter (PC and Mac only)
- Processor: 2 GHz or above
- RAM: 1GB
- Hard Disk: 500MB (Free Space)
- Video Card: 128 MB
- WiFi Adapter
- View, capture, measure or edit on iOS or Android devices with free MotiConnect App
- View, capture or measure through IP address using a web browser and the camera's on-board software
Specifications
Monocular | |
Coaxial focus | |
4X, 10X, 40X, 100X | |
Reversed quadruple revolving |
Quadruple nosepiece, Cordless | |
Iris 1.25 N.A. | |
DIN Achromat |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title