Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Intermediate WiFi Digital Compound Microscopes
SCI_ED

Get high resolution on any budget with these WiFi digital microscopes that transmit live images to iOS™ or Android™ devices.

$1185.00

Specifications

Objective Types DIN Achromat
Eyepiece WF10X/18 mm
Head Style Monocular
View More Specs

Products 1
Catalog Number Condenser Type Magnification Power Nosepiece Product Type Price Quantity & Availability  
Catalog Number Condenser Type Magnification Power Nosepiece Product Type Price Quantity & Availability  
S71014A
SCI_ED
Accessories View Documents
Iris 1.25 N.A. 4X, 10X, 40X Reversed quadruple revolving Compound microscope w/mechanical stage
Each for $1,185.00
Add to cart
 
Description

Description

Features high speed, full resolution imaging technology built into one of our most popular microscopes. Use it as a conventional microscope or share live images with your class using WiFi tablets or wireless laptops.

Optical System

  • Widefield 10x /18mm eyepiece
  • 30° inclined forward-facing monocular head
Illumination
  • LED illumination with intensity control
  • Frame
    • Rugged cast aluminum, gray enamel finish
  • Camera Specifications
    • Built-in WiFi Camera with a WiFi transmission of up to 1.3MP
    • Sensor type: CMOS
    • Resolution: 1.3 MP (1280 x 1024 pixels)
    Required Specifications
    • Android™ or iOS™ Ready Device
    • WiFi Adapter (PC and Mac™ only)
    • Processor: 2 GHz or above
    • RAM: 1GB
    • Hard Disk: 500MB (Free Space)
    • Video Card: 128 MB
    • WiFi Adapter
    Software
    • View, capture, measure or edit on iOS™ or Android™ devices with free MotiConnect™ App
    • View, capture or measure through IP address using a web browser and the camera's on-board software

    Specifications

    Specifications

    DIN Achromat
    WF10X/18 mm
    Monocular
    SDS
    Product Certifications
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit