Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Primary+ Compound Microscopes with Coarse Focus Control
SCI_ED

Ideal for elementary classroom and field use — compact and versatile.

Specifications

Diaphragm Disc
Magnification Power 40X, 100X, 400X
Objective Types Achromatic, Color-coded
Eyepiece 10X with Pointer
Head Style Monocular
View More Specs

Includes: Vinyl dust cover

Products 1
Catalog Number Mfr. No. Lighting Type Price Quantity & Availability  
Catalog Number Mfr. No. Lighting Type Price Quantity & Availability  
S71000C
SCI_ED
View Documents Promotion Details
Fisher Science Education™
106L
Tungsten This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Get full-sized performance in a microscope scaled down size for younger students. These standard format microsopes use precision optical glass lenses for crystal clear viewing. Student–proofing features minimize loss of parts and other student abuse. Recommended for instruction through grade 6. Battery or AC powered options, as well as LED options are available.

Optical System

  • Widefield 10X eyepiece with revolving pointer
  • Achromatic, color-coded 4X, 10X, 40XR objectives provide 40X, 100X and 400X magnification
  • Revolving triple nosepiece with positive click stops for easy, precise magnification changes
Focusing
  • Rack and pinion focusing
  • Slip clutch protects focusing mechanism from over-turning
  • Tension adjustment eliminates focus drift
  • Rack stop prevents damage to slides and lenses
Stage
  • 88mm x 82mm (3.5 in. x 3.25 in.) stage with locked-on, spring activated stage clips
  • Calibrated 6-hole disc diaphragm
Frame
  • Rugged cast metal with inclination joint, gray enamel finish

Illumination Options

  • Tungsten Illumination (S71000C): 115V 15W substage illuminator with on/off switch permanently factory mounted
  • LED Illumination (S71000D): Cordless LED Illuminator - lighting equivalent to a 20W tungsten bulb; Rechargeable NiMH batteries; Auto cutoff recharger; On/Off switch with rheostat control

Applications:

Education/Instruction: Elementary Level

Order Info

Individual Microscope Packaging

  • Ship weight 2.7kg (6 lb.)
  • Dimensions 450 x 300 x 275mm (18 x 12 x 11 in.)
Master Carton Packaging (5 each)
  • Ship weight 11.8 kg (26 lb.)
  • Dimensions 775 x 275 x 375mm (31 x 11 x 15 in.)

Warranty and Services

5-year limited warranty, excluding bulb

Specifications

Specifications

Disc
Achromatic, Color-coded
Monocular
40X, 100X, 400X
10X with Pointer
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit