Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair, Desk Height

Keep your workspace cleaner with a soil-resistant Fisherbrand Polyurethane Chair.

 View more versions of this product

Catalog No. 14-359-326


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our Fisherbrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • Choose from chrome hooded rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a polished cast aluminum base
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic Fisherbrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Standard
None
300 lb.
136kg
Black
43.18cm
63.5cm
Stationary Glides
Powder-Coated Steel
10.25 in.
26.04cm
43.1cm
300 lb.
Polyurethane
1
Low
Chair
3.81cm
1 in.
None
2 in.
15.5 in.
16 in.
40.64cm
No
No
17 to 22 in.
Yes
Powder-Coated Steel
300 lb.
ANSI/BIFMA
17 in.
25 in.
Powder-Coated Steel
No
Round Tube Base
0 to 6 in.
17 in.
Pneumatic
136kg
Low-Form Chair
Polyurethane
Desk Height
1.5 in.
2.54cm
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
39.37cm
No
Yes
No
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit