Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bead Mill 24 Homogenizer

Purchase a Fisher Scientific™ Bead Mill 24 (15-340-163) Homogenizer and receive an additional  Fisher Scientific 150 Hand-held Homogenizer (part number 15-340-167) an $875.00 value.

Catalog No. 15-340-163PM


Add to cart

Description

Description

Use for a variety of applications that require grinding, lysing, and homogenization of biological samples prior to molecular extraction.
  • Simultaneously homogenize up to 24 x 2mL or 0.5mL tubes
  • More samples can be processed in smaller amount of time
  • Convenient front-loading tube holder position for ease of use and optimal bead/sample interactions
  • Processing range is ideal for soft tissue samples
  • No cool-down required between runs (non-stop processing)
  • Disposable tubes ensure no threat of cross-contamination
  • No sample degradation due to quick processing
  • Smaller footprint to maximize bench space
Specifications:
  • Run Time: 1 to 99 sec.
  • Performance Range: .8m/s to 6m/s
  • Number of Cycles: 1-9
Specifications

Specifications

Certifications: CE
24kg
45 lb.
Homogenizer
DNA/RNA extraction, tissue homogenization, protein purification
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit