Fisher Scientific™ 420 Series Zoom Stereoscopic Microscopes

For viewing large images at 10X magnification and then zooming continuously to close-up detail at 40X magnification

 View more versions of this product

Catalog No. 11-350-125

  Check Availability
Add to Cart

    Specifications

    Voltage 110V
    Head Style Binocular
    Warranty 5 year limited warranty, excluding bulbs, cords, and fuses
    Product Type Platform
    Width (Metric) 220mm
    Magnification Power 1X to 4X Zoom
    Eyepiece Paired widefield 45° inclined 10X 20mm
    Length (Metric) 220mm
    Lighting Type No built-in illumination
    Nosepiece Zoom
    Weight (Metric) 2.8kg
    Height (Metric) 246mm
    Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit