Fisher Scientific™ accuFet™ Solid-State pH/ATC Combination Electrodes - Mercury - Free Available on GSA/VA Contract for Federal Government customers only.

Rugged, unbreakable ISFET sensor for difficult measurements

 View more versions of this product

Catalog No. 13-620-755

  Check Availability
Add to Cart

    Specifications

    For Use With Basic benchtop meter
    Temperature (Metric) Operating 0° to 100°C
    Material Epoxy
    Temperature (Metric) Range 0 to 100°C
    Diameter (Metric) 12mm
    Connector Types DIN
    pH Range 0 to 14
    Length (English) 4.7 in.
    Temperature (English) Operating 32° to 122°F
    Applications Beverage, Food, Pharmaceutical
    Diameter (English) 0.47 in.
    Type Combination electrode
    Filling Solution Type None
    Length (Metric) 120mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit