Fisher Scientific™ accumet™ AP75 Portable Waterproof Conductivity/TDS Meter Available on GSA/VA Contract for Federal Government customers only.

Durable, dustproof, waterproof

 View more versions of this product

Catalog No. 13-636-AP75

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 3 Years
    Range (Conductivity) 0 to 19.99μS, 0 to 199.9μS, 0 to 1999μS, 0 to 19.99mS, 0 to 199.9mS
    Certifications/Compliance ISO 9001
    Calibration Points 5
    Height (English) 2.25 in.
    Width (English) 3.75 in.
    Width (Metric) 9.5cm
    Temperature Compensation Automatic or Manual
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.5°C
    Display Type LCD
    Includes Meter kit includes meter, K = 1.0cm-1 conductivity/temperature Plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), four each of 447μS, 1413μS, 2764μS, 15,000μS 20mL conductivity calibration solution pouches, sample bottle, Four AAA batteries,
    Battery Type Four AAA
    Accuracy ±1% of full scale
    Resolution (Conductivity) 0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
    Cell Constant 0.1, 1.0, 10cm-1
    Detection Range 0.00 to 19.99μS, 0.0 to 199.9μS, 0 to 1999μS, 0.00 to 19.99mS, 0.0 to 199.9mS
    For Use With (Application) Conductivity, TDS, Temperature
    Accuracy (Conductivity) ±1% FS
    Length (Metric) 19cm
    Resolution 0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
    Range (TDS) 0 to 9.99ppm, 10 to 99.9ppm, 100 to 999ppm, 1 to 9.99ppt, 10 to 99.9ppt, 100 to 200ppt
    Sensor Types Conductivity
    Temperature Range (Metric) 0° to 100°C
    Resolution (TDS) 0.01ppm, 0.1ppm, 1ppm, 0.01ppt, 0.1ppt, 1ppt
    Accuracy (TDS) ±1% FS

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit