Fisher Scientific™ accumet™ AP85 Portable Waterproof pH/Conductivity Meter Available on GSA/VA Contract for Federal Government customers only.

Durable, waterproof, dustproof—ideal for rough field applications

 View more versions of this product

Catalog No. 13-636-AP85A

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Warranty 3 Years
    Temperature Compensation Automatic or Manual
    Resolution (Temperature) 0.1°C
    Includes Meter, 1.0cm-1 conductivity/temperature Plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), All-in-one pH/temperature probe (13-620-AP55), Four AAA batteries and instruction manual
    Battery Type Four AAA
    Range (Conductivity) 0 to 19.99μS, 0 to 199.9μS, 0 to 1999μS, 0 to 19.99mS, 0 to 199.9mS
    Certifications/Compliance ISO 9001
    Weight (English) 0.04 oz.
    Resolution (Conductivity) 0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
    Height (English) 2.25 in.
    Length (Metric) 19cm
    Resolution 0.01pH
    Range (TDS) 0 to 9.99ppm, 10 to 99.9ppm, 100 to 999ppm, 1 to 9.99ppt, 10 to 99.9ppt, 100 to 200ppt
    Width (Metric) 9.5cm
    Model Meter/Probe Package
    Accuracy (Temperature) ±0.5°C
    Display Type LCD
    Accuracy +0.01pH
    Calibration Points 5
    Cell Constant 1cm-1
    Detection Range -2 to +16pH
    For Use With (Application) pH, Conductivity, TDS
    Accuracy (Conductivity) ±1% FS
    Sensor Types Conductivity
    Temperature Range (Metric) 0° to 100°C
    Width (English) 3.75 in.
    Resolution (TDS) 0.01ppm, 0.1ppm, 1ppm, 0.01ppt, 0.1ppt, 1ppt
    Accuracy (TDS) ±1% FS

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit