accumet™ Gas-Sensing Combination ISEs Available on GSA/VA Contract for Federal Government customers only.

For ammonia and carbon dioxide analyses; tough, chemical-resistant body; permanently bonded membrane/cap assembly—no difficult user assembly required

 View more versions of this product

Catalog No. 13-620-511

  Check Availability
Add to Cart

    Specifications

    Filling Solution Type Noncrystallizing - Carbon Dioxide ISE
    Material Epoxy Body
    Operating Range (Metric) 0.440 to 1320ppm
    Temperature (English) Operating 32° to 122°F
    Temperature (Metric) Operating 0° to 50°C
    Certifications/Compliance ASTM, EPA
    pH Range 4.5
    Interferences Volatile organic acids
    Resistance <300megohm
    Response Time <35 sec.
    Temperature (Metric) Range 0 to 50°C
    Diameter (English) Body 0.5 in.
    Applications Determines Ammonia and Ammonium ion concentration in sewage effluent, boiler water, industrial wastes, stack gases, food, fertilizers
    Length (English) 4.01 in.
    Length (Metric) 102mm
    Connector Types BNC
    Diameter (Metric) Body 13mm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit