Fisher Scientific™ accumet™ Glass Body Calomel Reference Electrodes

 View all options for this product

Catalog No. 13-620-51


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Applications Biomedical, Tris
    Connector Types Pin
    Diameter (English) Body 0.37 in.
    Diameter (Metric) Body 1cm
    Diameter (Metric) Cap 1.6cm
    Filling Solution Type Mercury
    Internal Reference Hg/Hg2Cl2 (Calomel)
    Junction Sleeve
    Length (English) 5.75 in.
    Length (English) Cable 30 in.
    Length (Metric) 14.6cm
    Length (Metric) Cable 76.2cm
    Material Glass
    pH Range 0 to 14
    Temperature (English) Operating 23° to 176°F
    Temperature (Metric) Operating -5° to +80°C
    Reference Electrolyte Calomel
    Temperature (Metric) Range 80°C Max

    • Standard-size glass body
    • Contains mercury
    • -5° to +80°C
    • 0 to 14pH range

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit