Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ accumet™ Glass Body Standard Size Combination Electrodes - Mercury-Free

For routine pH and titration measurements with small samples and small vessels, where separate half-cell electrodes may be impractical

 View more versions of this product

Catalog No. 13-620-91


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Blue
1 Year
23° to 212°C
Single Ceramic
101.6mm
U.S. Standard/pin
Ag/AgCl
60 in.
For routine pH and titration measurements with small samples and small vessels, where separate half cell electrodes may be impractical
pH combination electrode
<10 sec.
-5 to +100°C
0 to 14
Glass
SP135-500
152.4cm
pH meter
4 in.
-5° to +100°F
Removable bulb protector
Twist open/Twist close
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit