Fisher Scientific™ accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free Available on GSA/VA Contract for Federal Government customers only.

Ideal for measurements in small vessels or with small samples

 View more versions of this product

Catalog No. 13-620-97A

  Check Availability
Add to Cart

    Specifications

    Connector Types U.S. Standard/pin
    Material Polypropylene
    Temperature (Metric) Range -5 to +100°C
    Diameter (Metric) 10mm
    pH Range 0 to 14
    Internal Reference Ag/AgCl
    Length (English) 4.1 in.
    Temperature (English) Operating 23° to 212°F
    Applications For measurements in small vessels or with small samples
    Diameter (English) 0.4 in.
    Type pH/ORP combination titration electrode
    Temperature (Metric) Operating -5° to +100°C
    Junction Porous Ceramic single
    Filling Solution Type Saturated KCl with AgCl. KCl
    Length (Metric) 106mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit