Fisher Scientific™ accumet™ pH Combination Process Electrodes - Mercury - Free

Double-junction ceramic reference electrodes

 View more versions of this product

Catalog No. 13-620-1001

  Check Availability
Add to Cart

    Specifications

    Length (Metric) Cable 3m
    Connector Types BNC/tinned
    Length (English) Cable 120 in.
    Temperature (English) Operating 32° to 176°F
    Applications In-line, Submersible
    Type pH combination process electrode
    Temperature (Metric) Operating 0° to 80°C
    Material Glass
    Temperature (Metric) Range 0 to 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit