Fisher Scientific™ accumet™ Polymer Membrane Combination ISEs, Mercury-Free Available on GSA/VA Contract for Federal Government customers only.

Fast, precise measurements of calcium, nitrate and potassium ion in aqueous solutions over a wide range of concentrations

 View more versions of this product

Catalog No. 13-620-536

  Check Availability
Add to Cart

    Specifications

    Electrode Calcium
    Temperature (English) Operating 32° to 88°F
    Temperature (Metric) Operating 0° to 40°C
    pH Range 3 to 10
    Interferences Mg2+, Zn2+, Ba2+, K+, Na2+, Ni2+, Cu2+, Fe2+, Sr2+, H+, Hg2+
    Diameter (English) Body 0.5 in.
    Diameter (Metric) Body 12.7mm
    Diameter (Metric) Cap 15.8mm
    Applications Used in testing of wine, beer, dairy products, foods, plants, pharmaceuticals, fertilizers, explosives, clay and soil
    Length (English) 5 in.
    Length (Metric) 127mm
    Material Epoxy Body
    Operating Range (Metric) 0.04 to 400 ppm
    Connector Types BNC
    Resistance >1megohm
    Response Time ∽1 min. or less
    Temperature (Metric) Range 0 to 40°C
    Filling Solution Type 4mol/L KCl with AgCl

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit