Fisher Scientific™ accumet™ Solid State Combination ISEs, Mercury-Free Available on GSA/VA Contract for Federal Government customers only.

For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations

 View more versions of this product

Catalog No. 13-620-538

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Material Epoxy Body
    Temperature (English) Operating 32° to 176°F
    Temperature (Metric) Operating 0° to 80°C
    Model Cyanide Combination
    Applications Used for monitoring Petrochemical and plating processes, water supplies and manufacturing wastes
    Length (English) 4.01 in.
    Length (Metric) 102mm
    Operating Range (Metric) 0.1 to 260ppm
    Connector Types BNC
    pH Range 11 to 13
    Interferences Cl-, Br-, I-, S2- absent
    Temperature (Metric) Range 0 to 80°C
    Diameter (English) Body 0.5 in.
    Diameter (Metric) Body 13mm
    Filling Solution Type 13-620-808

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit