Fisher Scientific™ accumet™ Solid State Combination ISEs, Mercury-Free

For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations

 View more versions of this product

Catalog No. 13-620-539

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Epoxy
    Temperature (English) Operating 32° to 176°F
    pH Range 11 to 13pH
    Model Cyanide Combination
    Temperature (Metric) Range 0 to 80°C
    Diameter (Metric) Body 13mm
    Filling Solution Type 13-620-808
    Applications Used to determine Cyanide content.
    Temperature (Metric) Operating 0° to 80°C
    Connector Types U.S. Standard/Pin
    Diameter (English) Body 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit