Fisher Scientific™ accumet™ Solid State Combination ISEs, Mercury-Free Available on GSA/VA Contract for Federal Government customers only.

For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations

 View more versions of this product

Catalog No. 13-620-551

  Check Availability
Add to Cart

    Specifications

    Applications Used to determine silver and sulfide in water and pulping liquors
    Length (English) 4.25 in.
    Length (Metric) 108mm
    Material Glass Body
    Operating Range (Metric) 0.01 to 107900ppm Ag+, 0.003 to 32100ppm S2-
    Temperature (English) Operating 32° to 176°F
    Temperature (Metric) Operating 0° to 80°C
    Connector Types BNC
    pH Range 2 to 12
    Interferences Hg2+
    Model Silver/Sulfide Combination
    Temperature (Metric) Range 0 to 80°C
    Diameter (English) Body 0.5 in.
    Diameter (Metric) Body 13mm
    Filling Solution Type 13-620-834

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit