Fisher Scientific™ accumet™ Universal pH/ATC Electrodes

Combination pH mercury-free electrodes with built-in temperature compensation

 View more versions of this product

Catalog No. 13-621-702

  Check Availability
Add to Cart

    Specifications

    Connector Types 3.5mm Phone
    For Use With Mettler pinnacle and Corning meter
    pH Range 0 to 14
    Temperature (English) Operating 32° to 176°F
    Applications Routine pH measurements including readings at low temperatures
    Includes Cable with BNC and ATC connectors, electrode storage bottle
    Type pH/ORP combination titration electrode
    Temperature (Metric) Operating 0° to 80°C
    Material Epoxy
    Junction Double
    Filling Solution Type Gel
    Temperature (Metric) Range 0 to 80°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit