Fisher Scientific™ accumet™ Waterproof AP74 Portable Dissolved Oxygen Meter Available on GSA/VA Contract for Federal Government customers only.

Dedicated DO meter uses galvanic probe for immediate DO measurements

 View more versions of this product

Catalog No. 13-636-AP74

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Meter Kit
    Warranty 3 Years
    Resolution (Temperature) 0.1°C
    Display Type LCD
    Includes Meter, AAA batteries, DO/temperature probe, electrolyte solution, 2 membrane caps, hard carrying case, polishing disk
    IP Rating 67
    Accuracy (DO) ±1.5% FS
    Detection Range Multiple
    For Use With (Application) DO, Temperature
    Height (English) 2.25 in.
    Length (Metric) 19cm
    Operating Limits Ambient Temperature Range 0° to 50 °C
    Resolution (DO) 0.01mg/L
    Saturation Range 0 to 200%
    Temperature (Metric) Range 0° to 50°C
    Width (English) 3.75 in.
    Width (Metric) 9.5cm
    Battery Type AAA
    Range (DO) 0 to 20mg/L
    Temperature (English) Range 32° to 122°F

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit