Fisher Scientific™ accumet™ Waterproof AP74 Portable Dissolved Oxygen Meter Available on GSA/VA Contract for Federal Government customers only.

Dedicated DO meter uses galvanic probe for immediate DO measurements

 View more versions of this product

Catalog No. 13-636-AP74A

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Meter/Probe
    Warranty 3 Years
    Height (English) 2.25 in.
    Width (English) 3.75 in.
    Includes Meter, DO/temperature probe, electrolyte, instructions, Four AAA batteries
    Battery Type AAA
    IP Rating 67
    Accuracy (DO) ±1.5% FS
    Detection Range Multiple
    For Use With (Application) DO, Temperature
    Length (Metric) 19cm
    Operating Limits Ambient Temperature Range 0° to 50 °C
    Range (DO) 0 to 20mg/L
    Resolution (DO) 0.01mg/L
    Saturation Range 0 to 200%
    Temperature (English) Range 32° to 122°F
    Temperature (Metric) Range 0° to 50°C
    Width (Metric) 9.5cm
    Resolution (Temperature) 0.1°C
    Display Type LCD

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit