Fisher Scientific™ accupHast™ R Rugged Variable Temperature pH Combination Electrodes - Mercury-Free Available on GSA/VA Contract for Federal Government customers only.

Fast response despite temperature changes plus extra durability

 View more versions of this product

Catalog No. 13-620-195

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 10mm
    Connector Types BNC
    For Use With pH meter
    pH Range 0 to 14
    Temperature (English) Operating 23° to 212°F
    Applications Biological, pharmaceutical and Tris
    Diameter (English) 0.4 in.
    Type pH combination electrode
    Temperature (Metric) Operating -5° to +100°C
    Material Glass
    Junction Double
    Filling Solution Type SP138-500
    Temperature (Metric) Range -5 to +100°C
    Internal Reference Ag/AgCl
    Length (English) 4 in.
    Length (Metric) 102mm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit