Fisher Scientific™ accupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free Available on GSA/VA Contract for Federal Government customers only.

Fast, accurate response despite temperature changes

 View more versions of this product

Catalog No. 13-620-279

  Check Availability
Add to Cart

    Specifications

    Connector Types U.S. Standard/pin
    Temperature (English) Operating 23° to 212°F
    Type pH combination electrode
    Junction Dual Ceramic
    Diameter (Metric) 10mm
    For Use With pH meter
    pH Range 0 to 14
    Internal Reference Ag/AgCl
    Length (English) 5.5 in.
    Applications pH
    Diameter (English) 0.4 in.
    Response Time 20 sec.
    Model Extra-long epoxy body
    Temperature (Metric) Operating -5° to +100°C
    Material Epoxy
    Filling Solution Type Saturated KCl
    Length (Metric) 140mm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit