Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuTupH™ Rugged Bulb pH Indicating Electrode - Mercury - Free

Can be optimal for lab use and precise Q.C. measurements.

Specifications

Diameter (English) Body 0.37 in.
Diameter (Metric) Body 10 mm
Length (English) 5.62 in.
Length (Metric) 143 mm
Temperature (English) Operating 32°F to 212°F
View More Specs

Products 1
Catalog Number Connector Types Electrode Price Quantity & Availability  
Catalog Number Connector Types Electrode Price Quantity & Availability  
13-620-186
View Documents
U.S. Standard This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Can be optimal for lab use and precise Q.C. measurements.

  • 0 to 14pH range
  • Available with BNC or U.S. Standard connectors

Specifications

Specifications

0.37 in.
5.62 in.
32°F to 212°F
0°C to 100°C
10 mm
143 mm
0°C to 100°C
0 to 14
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit