Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl
Fisherbrand™ Core Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature manual adjustments, fixed foot ring, and stationary glides making them ideal for educational environments.Offers antibacterial/antifungal Grade B in a variety of colors.
Description
- Adjustable from 22-30 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B Vinyl
Specifications
General Seating Chair | |
22 to 30 in. | |
Medium Bench Height | |
Blue | |
18 in. | |
Powder-coated steel with fixed foot ring | |
Yes | |
No | |
25 in. | |
32 lb. | |
Vinyl |
Standard | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Yes (Pneumatic) | |
No | |
Powder-coated Steel | |
3 in. | |
No | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
No | |
19 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction