Fisher Scientific™ Air Cadet™ Vacuum/Pressure Station

Features built-in bronze, brass vacuum/pressure gauge and stainless-steel regulator

 View more versions of this product

Catalog No. 13-310-906

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Shipping Weight (English) 12 lb.
    Shipping Weight (Metric) 5.5kg
    Max. Pressure 1.24 Bar
    Operating Temperature 0° to 40°C (32° to 104°F)
    Storage Temperature -45° to +65°C (-13° to +149°F)
    Certifications/Compliance UL, cUL, and CE
    Control ON/OFF Switch, Separate Vacuum and Pressure Regulator, Vacuum/Pressure Gauge
    Horsepower 0.02hp
    Motor Type TEFC, Totally Enclosed Fan Cooled
    Voltage 230V
    Pump Head Material Dacron Reinforced Viton, Valox, PTFE and Polyethylene, 316 Stainless-Steel, Brass and Bronze
    Dimensions (L x W x H) 8 x 8 x 8.5 in. (20 x 20 x 21.5cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit