Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Foldup Cart

Fisherbrand Aluminum Foldup Cart lets you move heavy lab equipment, chemicals, drums, and cases of glassware with ease.

Catalog No. 11-928-1


Add to cart

Includes: Three bungee cords.

Description

Description

Fisherbrand Aluminum Foldup Cart lets you move heavy lab equipment, chemicals, drums, and cases of glassware with ease.

  • Load capacity: 330 lb. (150kg)
  • Sturdy aluminum alloy construction with telescoping platform for longer loads
  • Folds up to briefcase size for easy storage or transport
  • Rolls easily on large, solid rubber wheels
  • Handle adjusts to two heights: 27 and 30 in. (69 and 76cm)
  • Rubber bumpers on all four corners protect walls from accidental scuffs

Order Info

Weight: 20 lb. (9kg)

Specifications

Specifications

Three bungee cords, solid Rubber wheels and bumpers
150kg
20 lb.
16 in.
To moves heavy lab chemicals, drums and cases of Glassware with ease
330 lb.
Aluminum Alloy
9kg
41cm
Foldup cart
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit