Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Foldup Hand Truck

Folds completely to briefcase size for easy storage

Catalog No. 11-928-2


Add to cart

Includes: Three bungee cords.

Description

Description

Folds completely to briefcase size for easy storage

  • Load capacity: 220 lb. (100kg)
  • Sturdy aluminum alloy construction for moving cartons, chemicals, gas cylinders, etc.
  • 6.5 in. dia. (16.5cm) solid-rubber wheels easily move heavy loads
  • Handle extends from 28 to 42 in. (71 to 107cm)

Order Info

Weight: 20 lb. (9.1kg)

Specifications

Specifications

15 lb.
14 in.
To move cartons, chemicals and gas cylinders easily
Three bungee cords, solid Rubber wheels
24cm
100kg
6.8kg
36cm
Fold up hand truck
9.5 in.
220 lb.
Aluminum Alloy
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit