Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Analog Vortex Mixer

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

 View more versions of this product

Catalog No. 02-215-415


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Includes: Includes both cup head and 3 in. head with cover. Units are supplied with a 72in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).

Description

Description

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.
  • Used for flasks, beakers, tubes and microwell plates
  • Touch mode mixer with three-way power switch
  • Orbit: 4.9mm
  • Speed knob: Variable 1 to 10 dial marks
  • Variable speed: 300 to 3200rpm
  • L x W x H: 20.2 x 12.1 x 12.7cm (8 x 4.75 x 5in.)
  • Maximum speed will vary depending on accessory used
  • 5 year warranty

Warranty and Services

5 year limited warranty on parts and labor.

Specifications

Specifications

5 in.
7.97 in.
5 Year
12.1cm
5 in.
4.75 in.
20.2cm
10 lb.
230V
TUV/CE
5 year limited warranty on parts and labor.
Includes both cup head and 3 in. head with cover. Units are supplied with a 72in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).
Analog vortex mixer
10 lb.
7.97 x 4.75 x 5” (20.2 x 12.1 x 12.7cm)
12.7cm
20.2cm
4.75 in.
300 to 2500rpm
8 in.
12.7cm
12.1cm
4.5kg
0.6A
US Euro type plug and UK CH adapters
Analog
4.9mm
135w
4.5kg
230V, 0.6 amps, 135 watts
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit