Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Analog Vortex Mixer

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

Catalog No. 02-215-365

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Includes: Cup head and 3 in. head w/cover

Description

Description

  • Used for flasks, beakers, tubes and microwell plates
  • Touch mode mixer with three-way power switch
  • Orbit: 4.9mm
  • Speed knob: Variable 1 to 10 dial marks
  • Variable speed: 300 to 3200rpm
  • Electrical requirements: 120V 50/60Hz 150w
  • L x W x H: 20.3 x 14 x 12.2cm (8 x 5.5 x 4.8 in.)
  • Maximum speed will vary depending on accessory used

Specifications

Specifications

4.9 mm
120 V, 50/60 Hz
150 W
Vortex Mixer
50/60 Hz
12.2 cm
20.3 cm
14 cm
5.3 kg
Cup head and 3 in. head with cover
300 to 3200 rpm
120 V
1.2 A
US Plug
4.8 in.
8 in.
5.5 in.
11.7 lb.
Analog
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit