Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ AX800 Series Compound Microscopes

Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation

 View more versions of this product

Catalog No. 11-350-114

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Optical System

  • Comes with choice of infinity corrected optics or Plan Phase optics and choice of binocular or trinocular heads
  • Inward-facing quintuple revolving nosepiece
  • Paired widefield 10X/20mm eyepiece with diopter and interpupillary adjustment from 55 to 75mm
  • Eyepieces (20mm) with rubber eyeshields and 30° inclined ergonomic viewing head
  • Objective Classification: Infinity Corrected or Phase Contrast
Illumination
  • 3W Koehler LED illumination with intensity control

Focus Mechanism
  • Coaxial coarse and fine focusing system with tension adjustment

Stage
  • Built-in stage with specimen holder
  • Low-drive large mechanical coaxial stage (140 x 160mm) with extended post for X and Y control

Warranty and Services

5 year limited warranty, excluding bulbs, cords, and fuses

Specifications

Specifications

IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key
Z-Axis Movement
Phase 10X & 20X Plan 40X & 100X
University and laboratory use
Interpupillary Distance 55-75mm
Reversed quintuple revolving nosepiece
IEC 110/220V (UL / CSA)
11350114
Focusable Abbe Condenser N.A. 1.25 with iris diaphragm (w/slot for contrast slider)
N-WF 10X/20mm with diopter adjustment, ±5 diopter (Rubber eyeshields included)
Trinocular
3W Koehler LED illumination with intensity control
7kg
5 year limited warranty, excluding bulbs, cords, and fuses
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit