Fisher Scientific™ Certified Traceable™ Digital Hygrometer/Thermometers Available on GSA/VA Contract for Federal Government customers only.

Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs.

 View more versions of this product

Catalog No. 11-661-7B

  Check Availability
Add to Cart

Includes: Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.
Required Accessories : Computer output capability requires accessory data cable, available separately. Contact your Fisher Scientific Customer Service Representative for details

    Specifications

    Humidity Range 5 to 95% RH
    Accuracy ±1.5% RH
    Certifications/Compliance ISO 17025, A2LA, NIST
    Diameter (Metric) Probe 1cm
    Length (English) Probe 7 in.
    Resolution (Temperature) 0.1°F
    Sensors Precision, thin film capacitance/ thermistor
    Display Type LCD
    Height (English) 1.25 in.
    Height (Metric) 3.2cm
    Includes 7 in. combination probe, 54 in. cable, 9V alkaline battery (one year intermittent, 100 hour continuous), low-battery indicator and ABS Plastic carrying case
    Length (Metric) Cable 182cm
    Length (Metric) Probe 18cm
    Length (Metric) 14cm
    Weight (English) 12 oz.
    Width (Metric) 8.9cm
    For Use With (Application) Ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators and all inside/outside air monitoring
    Product Type Instant Model Digital Hygrometer/Thermometer
    Alarm Types Audible
    Diameter (English) Probe 0.4 in.
    Dimensions (L x W x H) 5.5 x 3.5 x 1.25 in. (14 x 8.9 x 3.2cm)
    Length (English) Cable 72 in.
    Length (English) 5.5 in.
    Material ABS Plastic
    Resolution 0.0001
    Temperature Accuracy ±0.4°C
    Temperature Range (English) -40° to 220°F
    Temperature Range (Metric) -40° to 104.4°C
    Weight (Metric) 0.34kg
    Width (English) 3.5 in.

    Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.

    • Temperature range: -40° to +104°C and -40° to +220°F, with ±0.4°C (±0.4°F) accuracy, 0.1°C resolution
    • RH range: 10 to 95% (basic model), 5 to 95% (instant model); accuracy, ±1.5%; resolution, 0.01%
    • Calculate frost point, latent heat, sensible heat, vapor pressure, moisture content, specific enthalpy, specific volume, specific humidity, mixing ratio, and vapor density from moist air
    • Programmable high and low setpoints for temperature, humidity, and dew point sense out-of-specification condition, sound alarm, and flash display
    • Built-in memory recalls highest and lowest readings; computer output capability† permits data to be captured, stored, and printed
    • Instant model provides humidity readings in <10 seconds; basic model in up to 3.5 minutes

     

     

    • Bright, 0.5 in.-high, four-digit LCD is 10 times more readable than glass thermometer sling units or meter scales
    • Microcomputer, solid-state construction eliminates glass breakage, mercury separation, and dial shock damage
    • Tough ABS plastic cases ensure a long life—even in severe lab or harsh plant environments

    Certifications

    A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit