Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Circular Bottom Desi-Vac Container Desiccators with Vacuum Pump
No separate vacuum pump is required for these desiccators.
Specifications
Bottom Shape | Circular |
---|---|
Product Type | Desiccator |
Includes | Metal pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover |
Material | Polycarbonate |
Catalog Number | Diameter (English) Outer | Height (English) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (English) Outer | Height (English) | Volume (English) | Price | Quantity & Availability | ||||
S33527
![]() |
5 in. | 4.5 in. | 23.66 oz. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
S97606
![]() |
7.25 in. | 8.5 in. | 50.72 oz. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Plastic container with a self-contained vacuum pump is ideal for drying, storing chemicals, powders, sample tissues and plant sections, etc.
- Self-contained unit holds a vacuum of 14.7 in.Hg (373mm) in excess of 24 hours
- Vacuum pump built into the top removes air with manual strokes
- Rubber O-ring sealed cover maintains vacuum
- Release button on top allows air into the container to remove the lid
- Use with Fisherbrand Humidity Sponge to keep samples dry
Specifications
Circular | |
Desiccator | |
Metal pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover | |
Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title