Fisher Scientific™ Circular Bottom Desi-Vac™ Container Desiccators with Vacuum Pump

Desiccator with built-in manual vacuum pump eliminates need for separate pump, tubing and stopcock

 View more versions of this product

Catalog No. 08-664-5C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

Do not autoclave or expose container to organic solvents or their vapors. Do not use concentrated acids as desiccants.


    Specifications

    Diameter (Metric) Outer 10.4cm
    Height (English) 6 in.
    Height (Metric) 15.24cm
    Bottom Shape Circular
    Includes Metal pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover
    Material Polycarbonate
    Volume (English) 37.19 oz.
    Volume (Metric) 1100mL
    Product Type Desiccator
    Diameter (English) Outer 4.12 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit