Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Cleanroom Chair with Chrome Base, Chrome Casters

ISO 4 (Class 10) Fisherbrand™ Vinyl Chairs feature antimicrobial/antibacterial vinyl and are suitable for hard floors. Fully adjustable chairs offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-359-916


Add to cart

Description

Description

  • Cleanroom chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4)
  • Ergonomic benefits include an adjustable back rest with lumbar support for increased comfort during extended sitting durations, contoured waterfall design, over 65 antimicrobial/antibacterial standard and custom vinyl color configurations, and molded polyurethane cushioning
  • 5-leg polished cast aluminum base prevents tipping, and is designed specifically for use in clean room environments
  • Bases can be fitted with non-marring chrome hooded casters, or non-marring bell glides
  • Each ergonomic Basic Clean Room chair is backed by a 15-year warranty, lifetime on the pneumatic cylinder
Specifications

Specifications

Standard
None
300 lb.
136kg
Burgundy
45.72cm
66.04cm
Chrome Casters
18 to 23 in.
11.5 in.
18 in.
Pneumatic
Polished Cast Aluminum
1
Vinyl Upholstered Foam
Desk Height
2.5 in.
2.5 in.
Yes
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
15.5 in.
19 in.
66.04cm
No
Yes
No
Yes
Polished Cast Aluminum
300 lb.
ANSI/BIFMA
18 in.
26 in.
Chrome
No
Chrome Base
29.21cm
45.72cm
Vinyl
Low-Form Chair
No Tilt
Low
Chair
6.35cm
6.35cm
Antibacterial/antimicrobial Vinyl
31 lb.
26 in.
39.37cm
48.26cm
Yes
Yes
18 to 23 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit