Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Vinyl Chair with Casters, Chrome Base Available on GSA/VA Contract for Federal Government customers only.

ISO 4 (Class 10) Fisherbrand™ Vinyl Chairs feature easily cleaned chrome base, ESD casters and vinyl. For use at a 30 inch (76.2cm) work surface

 View more versions of this product

Catalog No. 14-359-918


Add to cart

Description

Description

  • Cleanroom/ESD chairs have been tested to Fed Std.209E, ISO 14644-1 (Class10/ISO Class 4), and ANSI/ESD-STM-12.1-2006 standards and feature proper grounding, conductive, and dissipative static control materials
  • Desk height chairs feature several customizable options, including choice of ESD casters or glides on a polished cast aluminum base, and static-dissipating color configurations
  • Each ergonomic Clean Room/ESD chair is backed by our 15-year warranty, lifetime on the pneumatic cylinder

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Yes
Polished Cast Aluminum
136kg
26 in.
Chrome
No
Polished Cast Aluminum
11.5 in.
29.21cm
18 in.
Pneumatic
136kg
Polished Cast Aluminum
1
Clean Room
Chair
6.35cm
6.35cm
Vinyl
2 in.
15.5 in.
19 in.
66.04cm
No
Yes
No
None
300 lb.
Black
66.04cm
Casters
20 in.
Chrome Base
0 to 4 in.
0 to 15.24cm
45.72cm
300 lb.
Vinyl
Low-Form Chair
Vinyl Upholstered Foam
Desk Height
2.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
26 in.
39.37cm
48.26cm
Yes
Yes
18 to 23 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit