Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - Medium Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl
Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chairs are height adjustable for 36 in. work surfaces and feature clean room and electro-static dissipating components such as vinyl and self-braking casters and chrome adjustable foot ring. Ideal for static sensitive environments.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Electro-static dissipating components to ensure proper grounding
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Class 10/ISO 4 Clean Room
- Meets ANSI/ESD STM12.1-2013
Specifications
Cleanroom ESD Chair | |
300 lb. | |
136 kg | |
Class 10/ISO Class 4 | |
20 in. | |
Standard | |
No | |
ESD Upholstery | |
Medium Bench Height | |
No |
Round tube chrome foot ring with internal lock | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
21.5 to 29 in. | |
Polished Cast Aluminum | |
Blue | |
Yes | |
Yes | |
Yes | |
34 lb. | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction