Fisher Scientific™ Clinical Rotators

Provide long life and dependable service for a variety of laboratory and clinical applications

 View more versions of this product

Catalog No. 11-402-12Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (English) Exterior 13.6 in.
    Depth (English) Exterior 13.62 in.
    Length (Metric) Exterior 345mm
    Depth (Metric) Exterior 35cm
    Speed Range 40 to 220rpm
    Timer 1 to 60 min.
    Shipping Weight (Metric) 7.3kg
    Hertz 60Hz
    Certifications/Compliance UL
    Includes White Silicone nonslip platform
    Orbit 1.9cm
    Applications Ideal for rotation of flasks, test tube racks, beakers, vials, petri dishes, microwell plates, culture plates, Plastic/Glass trays and slides in microbiological, immunological and general clinical applications
    Temperature (English) Operating 39.2 to 104°F
    Load Bearing Capacity (English) 4.5kg
    Length (Metric) Platform 30cm
    Shipping Weight (English) 16 lb.
    Humidity Range 20 to 80%
    Amperage 0.4A
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) 13.6 x 12.5 x 4.38 in. (345 x 32 x 11cm)
    Temperature (Metric) Operating 4 to 40°C
    Width (English) 12.5 in.
    Width (Metric) 32cm
    Width (English) Platform 12 in.
    Width (Metric) Platform 30cm
    Height (English) Exterior 4.38 in.
    Height (Metric) Exterior 11cm
    Voltage 120V
    Wattage 50w
    Length (English) Platform 12 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit