Fisher Scientific™ CMU Metal Controlled and Uncontrolled Heating Mantles

Features aluminum housing that is tough, chemical-resistant, lightweight and easy to clean

 View all options for this product

Catalog No. 11-747-210


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to for assistance. 


    Certifications/Compliance CE, CSA
    Capacity 67.6 oz., 2000mL
    Design Controlled CMU
    Capacity (English) 67.6 oz.
    Capacity (Metric) 2000mL
    Voltage 115V
    Electrical Requirements 115V 50/60Hz, 595w
    Max. Temperature (English) 842°F
    Temperature (Metric) Max 450°C
    Wattage 595w

    CMU metal-cased Electromantles are used in chemistry to heat liquids in round bottom flasks. They are ideal for busy laboratories with multiple users as they are very safe to use, the metal case being designed to remain “cool-to-the-touch” when in operation. Additionally, they have a stainless steel grounded earth screen covering the element and are double-fused for added safety. In the event of any liquid spillage, the heating mantles automatically cut out to protect the user from electric shocks.

    • Flexible coiled heating elements absorb shock, minimizing the risk of flasks breaking
    • Heating element is attached to rigid thermal insulating cartridge to ensure maximum heat transfer and support
    • Heating elements and insulation form an easy-to-replace heating cartridge
    • Unique airflow through ventilation slots beneath and around the rim and heating cartridge keep the exterior “cool-to-the-touch”
    • Stainless-steel screen covering the heating element is grounded directly to the cable for added protection
    • Mantles are double fused for added safety
    • Nonskid feet and support clamps add stability
    • Round bottom flask capacity of between 50 - 5000mL
    • Element temperatures up to 450°C
    • Built-in energy regulator
    • Indicator lamps for power and heater operation
    • Easy to clean powder coated aluminium outer casing
    • Uncontrolled versions are also available (recommended controllers are MC5 and MC242)

    Models CMU0050, CMU0100, CMU0250:

    • Flask capacity: 50 - 250mL
    • Case Material: Powder-coated aluminium
    • Max Element Temperature: 450°C
    • Dimensions (D x W x H): 6.8 x 6.8 x 5.9 in.
    • Shipping weight: 1.65 lb.
    Models CMU0500, CMU1000:
    • Flask capacity: 500 - 1000mL
    • Case Material: Powder-coated aluminium
    • Max Element Temperature: 450°C
    • Dimensions (D x W x H): 8.6 x 8.6 x 6.6 in.
    • Shipping weight: 3.3 lb.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit