Fisher Scientific™ CMUA Stirring Mantles

Available in sizes 50 to 5000mL

 View more versions of this product

Catalog No. 11-474-80

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity 250mL
    Certifications/Compliance CE
    Electrical Requirements 230V 50/60Hz, 200w
    Material Aluminium case stove painted
    Max. Temperature (English) 842°F
    Temperature (Metric) Max 450°C
    Wattage 200w
    Weight (English) Shipping 26.45 oz.
    Weight (Metric) Shipping 0.75kg
    Width (English) 6.88 in.
    Width (Metric) 17.5cm
    Capacity (English) 8.4 oz.
    Capacity (Metric) 250mL
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit