Fisher Scientific™ CPX Series Digital Ultrasonic Cleaning Bath

Outfit your lab with a Fisher classic. These tabletop cleaners offer high-tech design, solid construction and feature reliable digital controls with power tracking capabilities.

 View more versions of this product

Catalog No. 15-337-435

  Check Availability
Add to Cart

    Specifications

    Dimensions (D x W x H) Interior 49.5 x 29 x 15cm (19.5 x 11.5 x 6 in.)
    Model CPX8800
    Weight (English) 26 lb.
    Weight (Metric) 11.8kg
    Warranty 2 Years
    Hertz 40Hz
    Includes Tank cover and drain
    For Use With (Application) Cleaning
    Capacity 20.8L (5.5 gal.)
    Material Plastic
    Timer 90 min.
    Voltage 120V

    CPX ultrasonic bath cleaners feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.

    • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
    • 40kHz rugged industrial transducers
    • 99 min. digital timer with continuous ultrasonic operation
    • With built-in pour drain, tank cover
    • Plastic body, chemical-resistant
    Ultrasonic Power Tracking
    • Immediately brings tank's frequency back to its optimum point
    • Control circuitry actively tracks operating frequency of bath
    • Delivers unwavering cavitation, steady activity in bath even when load conditions change
    Degassing and Conditioning the Solution
    • Can be set up to 99 minutes
    • Extended degas time periods allow beyond cleaning applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
    High/Low Power Control
    • Allows user to lower amplitude of acoustic energy in bath: 100% power to tank for normal applications, 70% power for delicate applications
    • Helps to avoid damage to components in bath during ultrasonic process
    Sleep Mode
    • An energy-saving feature
    • When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode
    • Touching any key on controller causes unit to come back on
    • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit