Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ CPX Series Digital Ultrasonic Cleaning Bath

Outfit your lab with a Fisher Scientific™ classic. These tabletop cleaners offer high-tech design, solid construction and feature reliable digital controls with power tracking capabilities.

$770.00 - $971.00

Specifications

Material Plastic
Timer 90 min.
Warranty 2 Years
Voltage 120V
Display Digital
View More Specs

Products 5
Catalog Number Model Capacity Dimensions (D x W x H) Interior Includes Price Quantity & Availability  
Catalog Number Model Capacity Dimensions (D x W x H) Interior Includes Price Quantity & Availability  
15-337-403
Accessories View Documents
CPX1800 1.9L (0.5 gal.) 15 x 14 x 10cm (6 x 5.5 x 4 in.) Tank cover Each for $770.00
Add to cart
 
15-337-411
Accessories View Documents
CPX2800 2.8L (0.75 gal.) 23 x 14 x 10cm (9.5 x 5.5 4 in.) Tank cover Each for $971.00
Add to cart
 
15-337-419
Accessories View Documents
CPX3800 5.7L (1.5 gal.) 29 x 15 x 15cm (11.5 x 6 x 6 in.) Tank cover and drain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
15-337-427
Accessories View Documents
CPX5800 9.5L (2.5 gal.) 29 x 24 x 15cm (11.5 x 9.5 x 6 in.) Tank cover and drain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
15-337-435
Accessories View Documents
CPX8800 20.8L (5.5 gal.) 49.5 x 29 x 15cm (19.5 x 11.5 x 6 in.) Tank cover and drain This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Outfit your lab with a Fisher Scientific™ classic. These tabletop cleaners offer high-tech design, solid construction and feature reliable digital controls with power tracking capabilities.

Fisherbrand CPX ultrasonic bath cleaners feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40kHz rugged industrial transducers
  • 99 min. digital timer with continuous ultrasonic operation
  • With built-in pour drain, tank cover
  • Plastic body, chemical-resistant

Ultrasonic Power Tracking

  • Immediately brings tank's frequency back to its optimum point
  • Control circuitry actively tracks operating frequency of bath
  • Delivers unwavering cavitation, steady activity in bath even when load conditions change

Degassing and Conditioning the Solution

  • Can be set up to 99 minutes
  • Extended degas time periods allow beyond cleaning applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles

High/Low Power Control

  • Allows user to lower amplitude of acoustic energy in bath: 100% power to tank for normal applications, 70% power for delicate applications
  • Helps to avoid damage to components in bath during ultrasonic process

Sleep Mode

  • An energy-saving feature
  • When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode
  • Touching any key on controller causes unit to come back on
  • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions

Order Info

Fisher offers a line of accessories including perforated trays, solid trays, beaker covers and support racks for your application needs.

Specifications

Specifications

Plastic
2 Years
Digital
Cleaning
90 min.
120V
40Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit