Fisher Scientific™ CPXH Series Heated Ultrasonic Cleaning Bath

Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

 View more versions of this product

Catalog No. 15-337-426

  Check Availability
Add to Cart

    Specifications

    Weight (English) 14 lb.
    Weight (Metric) 6.4kg
    Warranty 2 Years
    Capacity 9.5L (2.5 gal.)
    Dimensions (D x W x H) Interior 29 x 24 x 15cm (11.5 x 9.5 x 6 in.)
    Hertz 40kHz
    For Use With (Application) Cleaning
    Includes Tank cover and drain
    Material Plastic Housing, Stainless Steel Tank
    Model Model 5800
    Timer 90 min.
    Voltage 120V

    Technologically advanced with programmable features, digital operation with power tracking capabilities to adjust for light/heavy loads, high/low power control, degassing and sleep mode make CPXH extremely versatile.

    • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
    • 40kHz rugged industrial transducers
    • 99–minute digital timer and continuous ultrasonic operation
    • Can be heated up to 69°C/156.2°F and set for either Fahrenheit or Celsius
    • Ultrasonic power tracking immediately brings the tank's frequency back to its optimum point
    • Control circuitry actively tracks the operating frequency of cleaner
    • Delivers unwavering cavitation, steady activity in cleaner
    • Degassing and conditioning the solution can be set up to 99 minutes
    • Plastic body, chemical-resistant
    • Built-in pour drains on some models
    • Extended degas time periods allow for “beyond cleaning” applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
    • Programmable functionality allows user to choose the temperature set point at which degassing and ultrasonic time periods are triggered to begin
    • Reproducible results
    • Automatic ultrasonic activation (ultrasonic cycle begins once set point temperature is reached)
    • High/low power control allows user to lower the amplitude of the acoustic energy in cleaner (100% power to tank for normal applications, 70% power for delicate applications)
    • Features an energy-saving Sleep mode. When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode. Touching any key on the controller causes the unit to come back on
    • High-temp safety alarm indicator
    • Temperature calibration is user accessible through front panel
    • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit