Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dial Hygrometer/Thermometer

Ideal for use in labs, plant areas, and storage facilities

Catalog No. 11-661-6B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Screw for wall mounting

Description

Description

Fisher Scientific™ Dial Hygrometer/Thermometer is self-contained, stable and accurate without adjustment or maintenance. Ideal for use in labs, plant areas, and storage facilities.

  • Relative humidity range: 0 to 100%, with ±2.5% accuracy at 50% RH, 1% resolution
  • Temperature range: -40° to +50°C (-40° to +122°F) with ±1.5°C accuracy, 1°C/°F resolution
  • Large analog display

Order Info

Measures 6 in. dia. (15.2cm). Net weight: 8 oz. (227g)

Specifications

Specifications

±2.5% RH at 50% RH and ±1.5°C
15.24cm
0 to 100%
1 in.
1%
-40° to +50°C
8 oz.
Constantly monitoring labs, fume hoods, walk-ins, plant areas and storage facilities
6 in.
Analog
Screw for wall mounting
2.54cm
-40° to +122°F
0.22kg
Dial Hygrometer/Thermometer
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit