Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Refractometer with ATC

Automatic Temperature Compensation with digital readout

Catalog No. 10-190-308

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Distilled water, transfer pipet, AAA battery, instructions and sturdy water-resistant carrying case.

Description

Description

Refractometer is precision optical instrument that operates on the principle- as the concentration or density of a solution increases, its refractive index changes proportionately. The refractive angle measured by refractometer registers on the scale. The larger the concentration of solute in the solution, the higher the reading on the scale.

  • Sample temperature is initially displayed on the large LCD, followed by the measurement results
  • Sophisticated microprocessor for automatic temperature compensation (ATC) makes manual temperature correction unnecessary in range of 10° to 50°C
  • Zero Calibration and Automatic shut off
  • Instantaneous reading
  • Range: 0 to 65%
  • Resolution: 0.2%
  • Accuracy: ±0.2%

Specifications

Specifications

Digital Refractometer with ATC
0 to 65%
5.3 oz.
±0.2%
0.2%
150.2g
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit