Fisher Scientific™ Digital Thermometers with Stainless-Steel Stem, 0.375 in. LCD Screen and Protective Guard

Easy-to-read handheld digital thermometers

 View more versions of this product

Catalog No. 15-078F

  Check Availability
Add to Cart

    Specifications

    Display LCD,LCD
    Includes Protective case, traceable certificate and Silver Oxide battery
    Length (English) Probe 4.75 in.
    Length (Metric) 9.5cm
    Length (Metric) Probe 12cm
    Temperature Range (Metric) -55° to +149°C,-55° to +149°C
    Weight (English) 1.12 oz.
    Certifications/Compliance ISO 17025, A2LA, NIST
    Accuracy ±1°C
    Diameter (English) Probe 0.19 in.
    For Use With (Application) Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons
    Length (English) 3.75 in.
    Material Plastic,Plastic
    Resolution 0.1°C
    Weight (Metric) 31.7g
    For Use With Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons

    Easy-to-read Fisher Scientific™ Traceable Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.

    • Short-stem piercing models are ideal for carrying in a pocket
    • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
    • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
    • For use in cuvets, soil, incubators, petroleum products and foods

    Certifications

    Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit