Fisher Scientific™ Gas Station™ Gases for Blood Gas Calibration

 View more versions of this product

Catalog No. 23-316201

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance DOT
    Concentration Carbon dioxide 10%, oxygen 12%, balance nitrogen
    Height (English) 23 in.
    Height (Metric) 58.42cm
    Pressure 2200psi
    Volume (English) Gas 147.93 gal.
    Weight (English) 15 lb.
    Weight (Metric) 6.8kg
    Gas Type Carbon Dioxide, Oxygen, Balance Nitrogen
    Product Type Cylinder
    Volume (Metric) Gas 560L
    For Use With (Application) For blood gas calibration

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit