Fisher Scientific™ Generator For Homogenizer Model 500 and 1000

Available with high performance sleeve bearings made from Valflon™

 View more versions of this product

Catalog No. 08-451-681

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English) Shaft 7.67 in.
    Diameter (Metric) Shaft 19.5cm
    For Use With (Application) Ideal for dispersing of plant, human or animal tissues, resins and pigments
    Material Stainless Steel
    Size Dim (Rotor/Stator/Shaft): 15/20/195mm
    Capacity (Metric) 50 to 2000mL
    For Use With (Equipment) Model 500 and 1000 homogenizer
    Type Generator

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit