Fisher Scientific™ Handheld Refractometers

Nine different handheld models

 View more versions of this product

Catalog No. 13-946-22

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Accuracy ±0.2°
    Scale Range 28 to 62° Brix
    Includes Soft-sided, Foam lined storage case with instruction manual and calibration screwdriver
    Increments 0.2°
    Temperature Compensation 10 and 30°C

    For a range of applications and measurement scales in the field, factory product line, or QC lab. Accurate, easy to use, and with a focusing eyepiece.

    Brix Scale Units

    • Measure sugar concentrations in solutions (fruit juices, soft drinks, wine) and concentration of industrial fluids (cutting coolants, glycol solutions, and flux-rinsing compounds)
    • Models with automatic temperature compensation (ATC) are ideal for field use because they require no recalibration after shifts in ambient working temperature
    • Temperature compensation effective between 10° and 30°C (50° and 80°F)
    Salt Water/Brine Unit
    • Two-scale unit measures both specific gravity and the concentration of salt in water (parts per thousand)
    • Includes ATC; good for use in aquaculture, food processing, and wildlife management
    Automotive Fluids Unit
    • Three-scale model measures battery and radiator fluids
    • Measures the recharge level of battery fluid, plus the freezing point of propylene glycol and ethylene glycol on separate scales

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit